- Predrilled Support Rail for 2" dia. Shaft
description
- Shaft and support rails of series TSCW, TSNW, TSSW, TSUW, TSWW, and TSWWA complete the INA linear range and remove the need for expensive, time consuming customer designs.
features
- Manufactured from a high strength aluminum alloy
- Can be mounted in tandem for long length applications
- Predrilled support rails are supplied with drilled-through holes to standard dimensions for mounting the shaft and mounting the rail to a base
- Prevent flexing of the shaft
- Ensure correct functioning of the linear guidance system
- Low section height
- High rigidity
| Base Width | 3 3/4 in |
| Material | Aluminum |
| Inch/Metric | Inch |
| Rail Support Style | Standard Pre-Drilled |
| Base Height | 1/2 in |
| Bolt Hole Size | 0.406 in |
| Base to Center Height of Shaft | 3 1/4 in |
| Length | 48 in |
| Shaft Dia. | 2 in |
| Weight | 0.107 LB |
| EAN or UPC | 35373307562 |


