- Thrust Bearing - Washer Only Bearing Design
- 19.05 mm Inside Diameter
- 31.75 mm Outside Diameter
- 0.81 mm Width
description
- Inch: TWA, TWB, TWC, TWD series
- Metric: AS, GS, LS, WS series
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 31.75 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| Precision Ground | Yes |
| Origin | Thrust Washer |
| I.D. | 19.05 mm |
| Bearing Design | Thrust Bearing - Washer Only |
| Radial Internal Clearance | N/A |
| Matching Assembly | TC1220 |
| Bore Type | Round Bore, Inch Type |
| Enclosure | N/A |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Weight | 0.025 LB |
| EAN or UPC | 4012802075410 |
| NSN Number | 3110-00-820-2106 |

