- Thrust Bearing - Washer Only Bearing Design
- 7.938 mm Inside Diameter
- 19.05 mm Outside Diameter
- 0.81 mm Width
| Origin | Thrust Washer |
| O.D. | 19.05 mm |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bearing Design | Thrust Bearing - Washer Only |
| Oil Hole | w/o Oil Hole |
| Matching Assembly | TC512 |
| End Type | Open End |
| Cage Material | N/A |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| I.D. | 7.938 mm |
| Enclosure | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 4047643339520 |

