- 8 mm Dia., Class M, Precision Ground Linear Shaft
description
- INA shafts of series W, WH, and WZ are suitable for guidance systems with closed, protected linear bearing units and are used in a wide range of applications in the construction of equipment and automatic machinery.
features
- INA shafts are surface hardened, precision-ground and made from high grade steels.
- High material quality
- High surface hardness and surface quality.
- High dimensional and geometrical accuracy ensure excellent running characteristics.
| Class | M |
| Diameter Tolerance [Max] | 8.0000 mm |
| Material | Alloy Steel |
| Finish | Standard |
| Diameter Tolerance [Min] | 7.9910 mm |
| Nominal Size | 8 mm |
| Hardened | Yes |
| Weight per Inch | 0.022 lb |
| Random Length | No |
| Length | 46 in |
| Hardness Depth | 0.4 mm |
| Shaft Dia. | 8 mm |
| Weight | 10.2 LB |

