- 10 MM Shaft Diameter, 1 MM Thick Shaft Snap Ring
| Shaft Dia. | 10 mm |
| Type | Radially Assembled |
| Package Type | Loose |
| Series | WR |
| Inch/Metric | Metric |
| Limiting Speed | 68000 rpm |
| Section Height | 1.3 mm |
| Material | Carbon Spring Steel |
| Thickness | 1 mm |
| Plating | N/A |
| Weight | 0.006 LB |
| EAN or UPC | 4054364123833 |

