- Metric
- 45 mm Inside Diameter
- 65 mm Outside Diameter
- 4 mm Thickness
| Bearing Design | Thrust Bearing – Washer Only |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Self Aligning | No |
| Corner Radius | 0.6 mm |
| Cage Material | N/A |
| Bore Type | Round Bore, Metric Type |
| O.D. | 65 mm |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| I.D. | 45 mm |
| End Type | Open End |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Thickness | 4 mm |
| Origin | Thrust Washer |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.143 LB |
| EAN or UPC | 4047643138208 |

