- Metric
- 130 mm Inside Diameter
- 187 mm Outside Diameter
- 13 mm Thickness
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Thickness | 13 mm |
| Corner Radius | 1.5 mm |
| O.D. | 187 mm |
| Weight | 3.174 LB |
| EAN or UPC | 4012802423983 |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Thickness | 13 mm |
| Corner Radius | 1.5 mm |
| O.D. | 187 mm |
| Weight | 3.174 LB |
| EAN or UPC | 4012802423983 |