Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ina USA Corp.WS81236

WS81236

Shaft Washer with Cylindrical Axial Raceway
Item #104271808
  • Metric
  • 180 mm Inside Diameter
  • 247 mm Outside Diameter
  • 17 mm Thickness
Ina USA Corp.WS81236
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 180 mm Inside Diameter
  • 247 mm Outside Diameter
  • 17 mm Thickness
Corner Radius 1.5 mm
Inch/Metric Metric
I.D. 180 mm
O.D. 247 mm
Thickness 17 mm
Weight 6.9 LB
EAN or UPC 4054364124113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison