- 1 1/2" Dia., Class L, Precision Ground Linear Shaft
description
- INA shafts of series W, WH, and WZ are suitable for guidance systems with closed, protected linear bearing units and are used in a wide range of applications in the construction of equipment and automatic machinery.
features
- INA shafts are surface hardened, precision-ground and made from high grade steels.
- High material quality
- High surface hardness and surface quality.
- High dimensional and geometrical accuracy ensure excellent running characteristics.
| Weight per Inch | 0.5 lb |
| Shaft Dia. | 1.5 in |
| Random Length | Yes |
| Length | 158 in |
| Hardened | Yes |
| Diameter Tolerance [Max] | 1.4994 in |
| Hardness Depth | 0.059 in |
| Class | L |
| Nominal Size | 1 1/2 in |
| Finish | Standard |
| Diameter Tolerance [Min] | 1.4989 in |
| Material | Alloy Steel |
| Weight | 8.95 G |
| EAN or UPC | 35373296163 |

