- 1.25" dia
- Class L
- Carbon Steel
- Standard Finish
- 178" Long (Random Length)
description
- INA shafts of series W, WH, and WZ are suitable for guidance systems with closed, protected linear bearing units and are used in a wide range of applications in the construction of equipment and automatic machinery.
features
- INA shafts are surface hardened, precision-ground and made from high grade steels.
- High material quality
- High surface hardness and surface quality.
- High dimensional and geometrical accuracy ensure excellent running characteristics.
| Nominal Size | 1 1/4 in |
| Material | Alloy Steel |
| Thread Diameter | 5/16 |
| Finish | Standard |
| Shaft Dia. [Min] | 1.249 in |
| Hole Center to Center | 6 in |
| Thread Pitch | N/A |
| Hole Center to End of Shaft | 3 in |
| Shaft Dia. | 1.25 in |
| Hardened | Yes |
| Hardness Depth | 0.059 in |
| Length | 178 in |
| Threads per Inch | 18 |
| Weight per Inch | 0.348 lb |
| Shaft Dia. [Max] | 1.2495 in |
| Class | L |
| Thread Type | UNC |
| Weight | 62.0 LB |

