- 3/4" Diameter, 28" Long, Class L Linear Shaft
description
- INA shafts of series W, WH, and WZ are suitable for guidance systems with closed, protected linear bearing units and are used in a wide range of applications in the construction of equipment and automatic machinery.
features
- INA shafts are surface hardened, precision-ground and made from high grade steels.
- High material quality
- High surface hardness and surface quality.
- High dimensional and geometrical accuracy ensure excellent running characteristics.
| Finish | Standard |
| Length | 28 in |
| Weight per Inch | 0.125 lb |
| Shaft Dia. | 0.750 in - 3/4 in |
| Class | L |
| Material | Steel |
| Hardened | Yes |
| Pre-Drilled | No |
| Weight | 3.5 LB |

