- 1/2" Nominal Diameter
- 36" Long
- Class L Steel Linear Shafting
description
- Shafts are hardened and ground to precision roundness, straightness and surface finish specifications.
| Shaft Dia. | 0.500 in - 1/2 in |
| Length | 36 in |
| Hardness Depth | 0.024 in |
| Finish | Standard |
| Weight per Inch | 0.055 lb |
| Material | AISI 1055 |
| Pre-Drilled | No |
| Class | L |
| Hardened | Yes |
| Weight | 2.395 LB |
| EAN or UPC | 35373210404 |

