- 1/4" Nominal Diameter
- 24" Long
- Class L Steel Linear Shafting
description
- Shafts are hardened and ground to precision roundness, straightness and surface finish specifications.
| Weight per Inch | 0.014 lb |
| Hardened | Yes |
| Hardness Depth | 0.016 in |
| Shaft Dia. | 0.250 in - 1/4 in |
| Length | 24 in |
| Pre-Drilled | No |
| Class | L |
| Finish | Standard |
| Material | AISI 1055 |
| Weight | 0.398 LB |
| EAN or UPC | 35373210237 |

