- 1" Nominal Diameter
- 24" Long
- Class L Steel Linear Shafting
description
- Shafts are hardened and ground to precision roundness, straightness and surface finish specifications.
| Class | L |
| Hardened | Yes |
| Hardness Depth | 0.035 in |
| Finish | Standard |
| Pre-Drilled | No |
| Shaft Dia. | 1.000 in - 1 in |
| Length | 24 in |
| Material | AISI 1055 |
| Weight per Inch | 0.222 lb |
| Weight | 6.387 LB |
| EAN or UPC | 35373210619 |

