- 3/4" Nominal Diameter
- 24" Long
- Class L Steel Linear Shafting
description
- Shafts are hardened and ground to precision roundness, straightness and surface finish specifications.
| Pre-Drilled | No |
| Hardness Depth | 0.035 in |
| Finish | Standard |
| Material | AISI 1055 |
| Hardened | Yes |
| Length | 24 in |
| Shaft Dia. | 0.750 in - 3/4 in |
| Weight per Inch | 0.125 lb |
| Class | L |
| Weight | 3.593 LB |
| EAN or UPC | 35373210541 |

