- 3/8" Nominal Diameter
- 18" Long
- Class L Steel Linear Shafting
description
- Shafts are hardened and ground to precision roundness, straightness and surface finish specifications.
| Length | 18 in |
| Class | L |
| Hardness Depth | 0.016 in |
| Weight per Inch | 0.031 lb |
| Finish | Standard |
| Pre-Drilled | No |
| Material | AISI 1055 |
| Shaft Dia. | 0.375 in - 3/8 in |
| Hardened | Yes |
| Weight | 0.674 LB |
| EAN or UPC | 35373210305 |

