- 5/8" Nominal Diameter
- 30" Long
- Class L Steel Linear Shafting
description
- Shafts are hardened and ground to precision roundness, straightness and surface finish specifications.
| Pre-Drilled | No |
| Class | L |
| Material | AISI 1055 |
| Hardened | Yes |
| Finish | Standard |
| Hardness Depth | 0.024 in |
| Weight per Inch | 0.086 lb |
| Shaft Dia. | 0.625 in - 5/8 in |
| Length | 30 in |
| Weight | 3.119 LB |
| EAN or UPC | 35373210473 |

