- 20 mm Shaft, 75 mm Overall Width, 80 mm Radial OD, 52 mm Thrust OD, Ball Screw Support Bearing w/Predrilled Mounting Flange
| Overall Width | 75 mm |
| Shaft Dia. | 20 mm |
| Radial Bearing OD | 80 mm |
| Bearing Type | Ball Screw Support Bearing w/Predrilled Mounting Flange |
| Thrust Bearing OD | 52 mm |
| Weight | 3.22 LB |
| EAN or UPC | 4054364124144 |

