- 25 mm Shaft, 75 mm Overall Width, 90 mm Radial OD, 60 mm Thrust OD, Ball Screw Support Bearing w/Predrilled Mounting Flange
| Bearing Type | Ball Screw Support Bearing w/Predrilled Mounting Flange |
| Thrust Bearing OD | 60 mm |
| Overall Width | 75 mm |
| Radial Bearing OD | 90 mm |
| Shaft Dia. | 25 mm |
| Weight | 4.62 LB |
| EAN or UPC | 4012802605914 |

