Ina USA Corp.
ZARF3080-TV
Combination Radial Needle & Thrust Cylindrical Roller Bearing
Item #101734668
- Radial Needle and Thrust Cylindrical Roller Bearing Type
- 30 mm Shaft Diameter
- 80 mm Radial Bearing OD
- 50 mm Overall Width
| Radial Bearing OD | 80 mm |
| Overall Width | 50 mm |
| Corner Radius | 0.3 mm |
| Bearing Type | Radial Needle & Thrust Cylindrical Roller Bearing |
| Dynamic Load Rating | 39000 N |
| Static Load Rating | 101000 N |
| Limiting Speed | 1800 rpm |
| Shaft Dia. | 30 mm |
| Weight | 2.244 LB |
