Ina USA Corp.
ZARF35110-L-TV
Combination Radial Needle & Thrust Cylindrical Roller Bearing
Item #101699270
- Radial Needle and Thrust Cylindrical Roller Bearing Type
- 35 mm Shaft Diameter
- 110 mm Radial Bearing OD
- 82 mm Overall Width
| Shaft Dia. | 35 mm |
| Dynamic Load Rating | 105000 N |
| Corner Radius | 0.3 mm |
| Overall Width | 82 mm |
| Limiting Speed | 1250 rpm |
| Bearing Type | Radial Needle & Thrust Cylindrical Roller Bearing, Ball Screw Support Bearing w/Predrilled Mounting Flange |
| Thrust Bearing OD | 73 mm |
| Radial Bearing OD | 110 mm |
| Static Load Rating | 265000 N |
| Weight | 5.772 LB |
| EAN or UPC | 4012802440065 |
