- 35 mm Shaft, 70 mm Overall Width, 90 mm Radial OD, 60 mm Thrust OD, Ball Screw Support Bearing w/Predrilled Mounting Flange
| Shaft Dia. | 35 mm |
| Thrust Bearing OD | 60 mm |
| Radial Bearing OD | 90 mm |
| Overall Width | 70 mm |
| Bearing Type | Ball Screw Support Bearing w/Predrilled Mounting Flange |
| Weight | 3.3 LB |
| EAN or UPC | 4012802440058 |

