- 40 mm Shaft, 54 mm Overall Width, 100 mm Radial OD, 65 mm Thrust OD, Ball Screw Support Bearing w/Predrilled Mounting Flange
| Bearing Type | Ball Screw Support Bearing w/Predrilled Mounting Flange |
| Overall Width | 54 mm |
| Shaft Dia. | 40 mm |
| Radial Bearing OD | 100 mm |
| Thrust Bearing OD | 65 mm |
| Weight | 2.712 LB |
| EAN or UPC | 4012802078213 |

