- 45 mm Shaft, 103 mm Overall Width, 130 mm Radial OD, 90 mm Thrust OD, Ball Screw Support Bearing w/Predrilled Mounting Flange
| Overall Width | 103 mm |
| Shaft Dia. | 45 mm |
| Radial Bearing OD | 130 mm |
| Thrust Bearing OD | 90 mm |
| Bearing Type | Ball Screw Support Bearing w/Predrilled Mounting Flange |
| Weight | 11.352 LB |
| EAN or UPC | 4012802369618 |

