Ina USA Corp.
ZARF50140-L-TV
Combination Radial Needle & Thrust Cylindrical Roller Bearing
Item #102164739
- Radial Needle and Thrust Cylindrical Roller Bearing Type
- 50 mm Shaft Diameter
- 140 mm Radial Bearing OD
- 103 mm Overall Width
| Shaft Dia. | 50 mm |
| Dynamic Load Rating | 172000 N |
| Static Load Rating | 480000 N |
| Overall Width | 103 mm |
| Radial Bearing OD | 140 mm |
| Bearing Type | Radial Needle & Thrust Cylindrical Roller Bearing |
| Limiting Speed | 1100 rpm |
| Corner Radius | 0.3 mm |
| Weight | 12.276 LB |
