Ina USA Corp.
ZARF70160-TV
Combination Radial Needle & Thrust Cylindrical Roller Bearing
Item #101784058
- Radial Needle and Thrust Cylindrical Roller Bearing Type
- 70 mm Shaft Diameter
- 160 mm Radial Bearing OD
- 82 mm Overall Width
| Corner Radius | 0.3 mm |
| Radial Bearing OD | 160 mm |
| Limiting Speed | 800 rpm |
| Static Load Rating | 630000 N |
| Shaft Dia. | 70 mm |
| Overall Width | 82 mm |
| Dynamic Load Rating | 201000 N |
| Bearing Type | Radial Needle & Thrust Cylindrical Roller Bearing |
| Weight | 13.728 LB |
| EAN or UPC | 4012802284218 |
