- 15 mm Shaft, 40 mm Overall Width, 45 mm Radial OD, 35 mm Thrust OD, Ball Screw Support Bearing
| Thrust Bearing OD | 35 mm |
| Bearing Type | Ball Screw Support Bearing |
| Shaft Dia. | 15 mm |
| Overall Width | 40 mm |
| Radial Bearing OD | 45 mm |
| Weight | 0.897 LB |
| EAN or UPC | 4012802439892 |

