- 20 mm Shaft, 60 mm Overall Width, 52 mm Radial OD, 42 mm Thrust OD, Ball Screw Support Bearing w/Extended Shaft Washer
| Overall Width | 60 mm |
| Thrust Bearing OD | 42 mm |
| Bearing Type | Ball Screw Support Bearing w/Extended Shaft Washer |
| Shaft Dia. | 20 mm |
| Radial Bearing OD | 52 mm |
| Weight | 1.214 LB |
| EAN or UPC | 4012802552720 |

