- 25 mm Shaft, 50 mm Overall Width, 57 mm Radial OD, 47 mm Thrust OD, Ball Screw Support Bearing
| Shaft Dia. | 25 mm |
| Overall Width | 50 mm |
| Radial Bearing OD | 57 mm |
| Bearing Type | Ball Screw Support Bearing |
| Thrust Bearing OD | 47 mm |
| Weight | 1.399 LB |
| EAN or UPC | 4012802416084 |

