- 25 mm Shaft, 60 mm Overall Width, 72 mm Radial OD, 62 mm Thrust OD, Ball Screw Support Bearing
| Bearing Type | Ball Screw Support Bearing |
| Radial Bearing OD | 72 mm |
| Overall Width | 60 mm |
| Shaft Dia. | 25 mm |
| Thrust Bearing OD | 62 mm |
| Weight | 3.088 LB |
| EAN or UPC | 4012802439939 |

