- 30 mm Shaft, 50 mm Overall Width, 62 mm Radial OD, 62 mm Thrust OD, Ball Screw Support Bearing
| Shaft Dia. | 30 mm |
| Bearing Type | Ball Screw Support Bearing |
| Radial Bearing OD | 62 mm |
| Thrust Bearing OD | 62 mm |
| Overall Width | 50 mm |
| Weight | 1.584 LB |
| EAN or UPC | 4012802439915 |

