- 30 mm Shaft, 66 mm Overall Width, 80 mm Radial OD, 68 mm Thrust OD, Ball Screw Support Bearing
| Shaft Dia. | 30 mm |
| Radial Bearing OD | 80 mm |
| Overall Width | 66 mm |
| Thrust Bearing OD | 68 mm |
| Bearing Type | Ball Screw Support Bearing |
| Weight | 3.96 LB |
| EAN or UPC | 4012802439953 |

