- 35 mm Shaft, 54 mm Overall Width, 70 mm Radial OD, 60 mm Thrust OD, Ball Screw Support Bearing
| Overall Width | 54 mm |
| Bearing Type | Ball Screw Support Bearing |
| Thrust Bearing OD | 60 mm |
| Shaft Dia. | 35 mm |
| Radial Bearing OD | 70 mm |
| Weight | 2.112 LB |
| EAN or UPC | 4012802439908 |

