- 40 mm Shaft, 70 mm Overall Width, 75 mm Radial OD, 65 mm Thrust OD, Ball Screw Support Bearing w/Extended Shaft Washer
| Radial Bearing OD | 75 mm |
| Bearing Type | Ball Screw Support Bearing w/Extended Shaft Washer |
| Overall Width | 70 mm |
| Thrust Bearing OD | 65 mm |
| Shaft Dia. | 40 mm |
| Weight | 2.64 LB |
| EAN or UPC | 4012802284126 |

