- 45 mm Shaft, 82 mm Overall Width, 105 mm Radial OD, 90 mm Thrust OD, Ball Screw Support Bearing
| Radial Bearing OD | 105 mm |
| Bearing Type | Ball Screw Support Bearing |
| Shaft Dia. | 45 mm |
| Overall Width | 82 mm |
| Thrust Bearing OD | 90 mm |
| Weight | 7.972 LB |
| EAN or UPC | 35373140770 |

