- 50 mm Shaft, 82 mm Overall Width, 110 mm Radial OD, 95 mm Thrust OD, Ball Screw Support Bearing
| Thrust Bearing OD | 95 mm |
| Bearing Type | Ball Screw Support Bearing |
| Radial Bearing OD | 110 mm |
| Shaft Dia. | 50 mm |
| Overall Width | 82 mm |
| Weight | 8.712 LB |
| EAN or UPC | 4012802443226 |

