- 55 mm Shaft, 82 mm Overall Width, 115 mm Radial OD, 100 mm Thrust OD, Ball Screw Support Bearing
| Bearing Type | Ball Screw Support Bearing |
| Radial Bearing OD | 115 mm |
| Shaft Dia. | 55 mm |
| Thrust Bearing OD | 100 mm |
| Overall Width | 82 mm |
| Weight | 9.24 LB |
| EAN or UPC | 4012802443264 |

