- 60 mm Shaft, 82 mm Overall Width, 120 mm Radial OD, 105 mm Thrust OD, Ball Screw Support Bearing
| Radial Bearing OD | 120 mm |
| Bearing Type | Ball Screw Support Bearing |
| Shaft Dia. | 60 mm |
| Thrust Bearing OD | 105 mm |
| Overall Width | 82 mm |
| Weight | 9.768 LB |
| EAN or UPC | 4012802419887 |

