- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 62 mm Outside Diameter
- 25 mm Width
| Limiting Speed - Grease | 7600 rpm |
| O.D. Tolerance | 0/-0.013 |
| Corner Radius [Min] | 0.3 mm |
| Limiting Speed - Oil | 3300 rpm |
| Inch/Metric | Metric |
| Tilting Rigidity | 80 |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 31000 N |
| I.D. | 17 mm |
| Fatigue Limit Load | 1420 N |
| Contact Angle | 60° |
| Thermally Safe Operating Speed | 3300 |
| Series | ZKLF |
| Requisite Locknut Force | 7514 |
| Axial Runout | 5 |
| Bearing Type | Angular Contact |
| Cone Corner Radius | 0.3 mm |
| Bearing Frictional Torque | 0.24 N-m |
| Tightening Torque [Max] | 15 Nm |
| I.D. Tolerance | 0/-0.01 |
| O.D. | 62 mm |
| Axial Rigidity | 450 |
| Dynamic Load Rating | 18800 N |
| Weight | 1.188 LB |
| EAN or UPC | 4012802078633 |

