- 20 mm Inside Diameter
- 68 mm Outside Diameter
| Inch/Metric | Metric |
| Static Load Rating [Max] | 94000 N |
| Limiting Speed - Oil | 5400 rpm |
| O.D. | 68 mm |
| Series | ZKLF |
| Cone Corner Radius | 0.3 mm |
| Dynamic Load Rating | 42000 N |
| Bearing Type | Thrust and Angular Contact |
| I.D. | 20 mm |
| Corner Radius [Min] | 0.3 mm |
| Weight | 3.22 LB |
| EAN or UPC | 4047643175418 |

