- Thrust Angular Contact Bearing Type
- 25 mm Inner Diameter
- 75 mm Outer Diameter
- 56 mm Width
| Corner Radius [Min] | 0.3 mm |
| I.D. | 25 mm |
| Cone Corner Radius | 0.3 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 111000 N |
| O.D. | 75 mm |
| Limiting Speed - Oil | 2600 rpm |
| Dynamic Load Rating | 44500 N |
| Bearing Type | Thrust and Angular Contact |
| Weight | 20.0 LB |
| EAN or UPC | 4012802078688 |

