- 25 mm Inside Diameter
- 75 mm Outside Diameter
| O.D. | 75 mm |
| Bearing Type | Thrust and Angular Contact |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 110000 N |
| I.D. | 25 mm |
| Series | ZKLF |
| Dynamic Load Rating | 45000 N |
| Corner Radius [Min] | 0.3 mm |
| Limiting Speed - Oil | 4700 rpm |
| Cone Corner Radius | 0.3 mm |
| Weight | 3.801 LB |
| EAN or UPC | 4012802454185 |

