- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 100 mm Outside Diameter
- 38 mm Width
| O.D. | 100 mm |
| Axial Runout | 2.5 |
| Series | ZKLF |
| Limiting Speed - Grease | 2100 rpm |
| Tightening Torque [Max] | 65 Nm |
| Bearing Frictional Torque | 0.8 N-m |
| Corner Radius [Min] | 0.3 mm |
| Axial Rigidity | 950 |
| O.D. Tolerance | 0/-0.01 |
| Bearing Type | Angular Contact |
| Requisite Locknut Force | 19509 |
| I.D. | 30 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 108000 N |
| Tilting Rigidity | 400 |
| Dynamic Load Rating | 59000 N |
| I.D. Tolerance | 0/-0.005 |
| Weight | 4.303 LB |
| EAN or UPC | 4012802137873 |

