- 30 mm Inside Diameter
- 100 mm Outside Diameter
| Static Load Rating [Max] | 216000 N |
| Bearing Type | Thrust Angular Contact |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Series | ZKLF |
| I.D. | 30 mm |
| Dynamic Load Rating | 96000 N |
| Weight | 3.0 LB |
| EAN or UPC | 4047643187794 |
| Static Load Rating [Max] | 216000 N |
| Bearing Type | Thrust Angular Contact |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Series | ZKLF |
| I.D. | 30 mm |
| Dynamic Load Rating | 96000 N |
| Weight | 3.0 LB |
| EAN or UPC | 4047643187794 |