- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 80 mm Outside Diameter
- 56 mm Width
| Axial Rigidity | 1500 |
| Static Load Rating [Max] | 127000 N |
| I.D. | 30 mm |
| Series | ZKLF |
| Axial Runout | 2.5 |
| Requisite Locknut Force | 9947 |
| Tightening Torque [Max] | 32 Nm |
| O.D. | 80 mm |
| Limiting Speed - Grease | 5000 rpm |
| Thermally Safe Operating Speed | 2200 |
| I.D. Tolerance | 0/-0.005 |
| Corner Radius [Min] | 0.3 mm |
| Contact Angle | 60° |
| Bearing Type | Angular Contact |
| Tilting Rigidity | 620 |
| Dynamic Load Rating | 52000 N |
| O.D. Tolerance | 0/-0.010 |
| Enclosure | Double Sealed |
| Bearing Frictional Torque | 0.75 N-m |
| Fatigue Limit Load | 7700 N |
| Weight | 4.118 LB |
| EAN or UPC | 4012802078749 |

