- 30 mm Inside Diameter
- 80 mm Outside Diameter
- 56 mm Width
| Inch/Metric | Metric |
| Cone Corner Radius | 0.3 mm |
| Limiting Speed - Oil | 4300 rpm |
| Static Load Rating [Max] | 64055 N |
| Dynamic Load Rating | 28913 N |
| O.D. | 80 mm |
| Series | ZKLF |
| I.D. | 30 mm |
| Weight | 3.999 LB |
| EAN or UPC | 4012802272437 |

