- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 90 mm Outside Diameter
- 34 mm Width
| I.D. | 35 mm |
| O.D. Tolerance | 0/-0.01 |
| Axial Rigidity | 900 |
| O.D. | 90 mm |
| Limiting Speed - Grease | 4400 rpm |
| Contact Angle | 60° |
| Tightening Torque [Max] | 40 Nm |
| Requisite Locknut Force | 10770 |
| Bearing Frictional Torque | 0.6 N-m |
| Axial Runout | 2.5 |
| Bearing Type | Angular Contact |
| Tilting Rigidity | 400 |
| Dynamic Load Rating | 45000 N |
| Static Load Rating [Max] | 89000 N |
| Fatigue Limit Load | 5400 N |
| Series | ZKLF |
| I.D. Tolerance | 0/-0.005 |
| Corner Radius [Min] | 0.3 mm |
| Thermally Safe Operating Speed | 2000 |
| Enclosure | Double Sealed |
| Weight | 2.983 LB |
| EAN or UPC | 4012802078770 |

