- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 100 mm Outside Diameter
- 34 mm Width
| Inch/Metric | Metric |
| Axial Rigidity | 1000 |
| Static Load Rating [Max] | 101000 N |
| Enclosure | Double Sealed |
| Cone Corner Radius | 0.3 mm |
| Limiting Speed - Oil | 1800 rpm |
| Fatigue Limit Load | 4600 N |
| Bearing Type | Angular Contact |
| Requisite Locknut Force | 13412 |
| Tilting Rigidity | 550 |
| Contact Angle | 60° |
| Limiting Speed - Grease | 4000 rpm |
| O.D. Tolerance | 0/-0.015 |
| Axial Runout | 5 |
| I.D. Tolerance | 0/-0.01 |
| Corner Radius [Min] | 0.3 mm |
| Tightening Torque [Max] | 55 Nm |
| Thermally Safe Operating Speed | 1800 |
| Dynamic Load Rating | 43000 N |
| Series | ZKLF |
| O.D. | 100 mm |
| Bearing Frictional Torque | 0.7 N-m |
| I.D. | 40 mm |
| Weight | 3232.605 LB |
| EAN or UPC | 4012802078817 |

