- 4-Bolt Flange
- 15 mm Shaft Diameter
- 63 mm Housing Length
| Axial Rigidity | 400 |
| Fatigue Limit Load | 1280 N |
| Fillet Radius | 0.6 mm |
| Bearing Frictional Torque | 0.2 N-m |
| Requisite Locknut Force | 10 |
| Bearing Type | Ball Bearing |
| Tightening Torque [Max] | 10 Nm |
| Inch/Metric | Metric |
| Tilting Rigidity | 65 |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 28000 N |
| O.D. Tolerance | 0/-0.01 |
| Housing Height | 45 mm |
| Axial Runout | 2 |
| Flange Thickness | 10 mm |
| Housing Length | 63 mm |
| Flange Type | 4-Bolt Flange |
| Thermally Safe Operating Speed | 3500 |
| Bolt Hole Size | 6.8 mm |
| Corner Radius [Min] | 0.3 mm |
| Dynamic Load Rating | 17900 N |
| Limiting Speed - Grease | 8200 rpm |
| Shaft Dia. | 15 mm |
| Contact Angle | 60° |
| Length Through Bore | 25 mm |
| Series | ZKLF |
| I.D. Tolerance | 0/-0.005 |
| Weight | 0.818 LB |
| EAN or UPC | 4012802078893 |

