- Thrust Angular Contact Bearing Type
- 12 mm Inner Diameter
- 42 mm Outer Diameter
- 25 mm Width
| Static Load Rating [Max] | 24700 N |
| Dynamic Load Rating | 17000 N |
| Bearing Type | Thrust and Angular Contact |
| O.D. | 42 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3800 rpm |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 12 mm |
| Cone Corner Radius | 0.3 mm |
| Weight | 0.42 LB |
| EAN or UPC | 4012802137897 |

